Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ミニボルテックスミキサー

Pulsing mini vortex mixer with EU/UK plug (and CH adapter)
Catalog # 444-1041
   Waste Reducing
Supplier:   VWR Collection
VWR®, ミニボルテックスミキサー
Catalog # 444-1041
Supplier:  VWR Collection
   Waste Reducing
VWR®, ミニボルテックスミキサー
VWR®, ミニボルテックスミキサー

Pulsing mini vortex mixer with EU/UK plug (and CH adapter)

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.

  • Continuous or touch mode operation (except fixed speed unit which has touch mode only)
  • Can be used at 4 to 40 °C (maximum 85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
  • Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
  • Digital and pulsing units have timer, 1 s to 160 h

The analogue unit features low speed start up for gentle shaking or high speed vigorous mixing.

The fixed-speed unit starts mixing when the cup head is pressed down, it provides vigorous vortexing at full speed.

The digital model is ideal for applications that need reproducible results as the microprocessor control maintains the set speed. The timer displays elapsed time or can be programmed to a user-defined time limit and will switch off when elapsed time reaches zero.

The pulsing model provides powerful pulsing, ensuring complete cell disruption within minutes for glass bead procedures.

 : Supplied with 1830 mm power cord with EU and UK plug or CH adapter, cup head, 7,6 cm head and 7,6 cm rubber head cover, the pulsing vortex mixer is also supplied with a 1,5 to 2 ml microtube holder with built-in cup head.

 : Maximum speed will vary depending on which accessory is used.
* Can only be used with insert retainer 444-7048
** Can only be used with tube holder 444-0217

Specifications
  • 説明:
    Pulsing mini vortex mixer with EU/UK plug (and CH adapter)
  • Seq:
    007
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-1041
  • Orbit:
    2,5 mm
  • Speed range:
    500 - 2500 min⁻¹
  • Model:
    Pulsing
  • W×D×H:
    112×178×135 mm
  • Motor input:
    150 W
  • Environmentally Preferable:
    Waste Reducing
  • Weight:
    4,1 kg
Accessories

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0208
    Cup head and cup head cover complete, 76 mm Ø
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0211
    Foam insert, blank without holes*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7048
    Insert retainer that holds the accessories (tubes, microplates, microtubes, etc) and the vessel harnesses
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7050
    Vessel harness for use with e.g. Erlenmeyer flasks*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7051
    Foam insert for 9 − 13 mm Ø tubes (e.g. 5 ml culture tubes)*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0214
    Holder for 12×1,5/2,0 microcentrifuge tubes (included with pulsating vortex mixer 444-0206)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRU58816-132
    Insert retainer that holds the accessories (tubes, microplates, microtubes, etc) and the vessel harnesses
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRU58816-152
    Cup head only, 76 mm Ø
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0219
    Foam insert microplate holder for 96-well plate or a deep well block, included in 444-0210*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7047
    Tube holder kit with retainer (detailed above)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7052
    Foam insert for 14 − 19 mm Ø tubes (e.g. 15 ml centrifuge tubes)*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7053
    Foam insert for 20 − 25 mm Ø tubes (e.g. 50 ml centrifuge tubes)*
    Log in for availability
    1 * 2 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7058
    Cup head only, 76 mm Ø
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7059
    Head cover only for 444-7058, 76 mm Ø
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7060
    Small cup head
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0213
    Ampoule tube adapters 10 - 17 mm Ø (detailed above)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0212
    Ampoule tube adapters 15 - 17 mm Ø (detailed above)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0215
    Tube holder for 0,5 ml microtubes for continuous operation, holds 24 tubes**
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0216
    Tube holder for 1,5/2,0 ml microtubes for continuous operation, holds 18 tubes**
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-7049
    Set of inserts to be used with insert retainer (444-7048) consists of:
    1× foam insert without holes (444-0211); 1× foam insert to hold 9 - 13 mm tubes (444-7051); 1× foam insert to hold 14 - 19 mm tubes (444-7052); 1× foam insert to hold 20 - 29 mm tubes (444-7053)
    Log in for availability
    1 * 1 SET

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0217
    Single tube holder for 15 and 50 ml tubes, hands-free shaking, accommodates tube up to 15 cm long or adapter (444-0215 or 444-0216) for microtubes
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 444-0218
    Foam insert for 48×0,25 - 2,0 ml microcentrifuge tubes, included in 444-0209*
    Log in for availability
    1 * 2 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.