Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 計量ボート、紙製

FSC® Certified, 92×92×25 mm, White
Catalog # 611-3625
   Sustainable Materials|Sustainable Packaging
Supplier:   VWR Collection
VWR®, 計量ボート、紙製
Catalog # 611-3625
Supplier:  VWR Collection
   Sustainable Materials|Sustainable Packaging
VWR®, 計量ボート、紙製
VWR®, 計量ボート、紙製

FSC® Certified, 92×92×25 mm, White

Price
Inquire For Price
Log in for availability
1 * 250 items
Product Details & Documents

VWR® paper weighing boats are a first in eco friendly laboratory consumables.

  • Control contents like a polystyrene weighing boat making them easier to handle than standard, flat weighing paper
  • Made of greaseproof paper that meets FDA 21 CFR 176.170, components of paper in contact with aqueous and fatty foods, with 2I CFR 176.180 and contact with dry foods
  • Compatible with heat applications up to a maximum of 210 °C

They are both Eco-In and Eco-Out.
Eco-In because they are FSC® Certified. The papers used to manufacture our boats are made from responsibly forested wood products.
Eco-Out because they are naturally in the standard municipal waste stream.

Specifications
  • Colour:
    White
  • 説明:
    FSC® Certified
  • Seq:
    05
  • W×D×H:
    92×92×25 mm
  • Cat. No.:
    611-3625
  • Environmentally Preferable:
    Sustainable Materials|Sustainable Packaging
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.