メスピペットピペット、クラスA
15 ml, ±0,03 ml, Green, 470 mm
Catalog # VWRU10546-026
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 expansion glass, class A.
- Reusable
- Colour coded for easy sorting
Calibrated at 20 °C to deliver. These pipettes are unserialised or batch certified.
Certifications: Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969. Pipettes are colour coded as per ASTM specification E1273.
Specifications
- Colour code:Green
- 容量:15 ml
- 長さ:470 mm
- Seq:08
- Tolerance:±0,03 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



