メスピペットピペット、クラスA
4 ml, ±0,01 ml, Red, 395 mm
Catalog # VWRU10546-012
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 expansion glass, class A.
- Reusable
- Colour coded for easy sorting
Calibrated at 20 °C to deliver. These pipettes are unserialised or batch certified.
Certifications: Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969. Pipettes are colour coded as per ASTM specification E1273.
Specifications
- Colour code:Red
- 容量:4 ml
- 長さ:395 mm
- Seq:04
- Tolerance:±0,01 ml



