メスピペットピペット、クラスA
3 ml, ±0,01 ml, Black, 360 mm
VWRU10546-010
Borosilicate 3.3 expansion glass, class A.
- Reusable
- Colour coded for easy sorting
Calibrated at 20 °C to deliver. These pipettes are unserialised or batch certified.
: Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969. Pipettes are colour coded as per ASTM specification E1273.
- Colour code:Black
- 容量:3 ml
- 長さ:360 mm
- Seq:03
- Tolerance:±0,01 ml



