Order Entry
Japan
Orders LinkContactUsLinkComponent
粉体漏斗、ガラス、VWR®製

粉体漏斗、ガラス、VWR®製

150 mm, 31 mm
Catalog # VWRU10545-912
Supplier:   VWR Collection
粉体漏斗、ガラス、VWR®製
Catalog # VWRU10545-912
Supplier:  VWR Collection
粉体漏斗、ガラス、VWR®製
粉体漏斗、ガラス、VWR®製

150 mm, 31 mm

Price
$350.72
Log in for availability
1 * 2 items
Product Details & Documents

Made from Type 1 Class A borosilicate 3.3 expansion glass.

  • Constructed with a heavy, uniform wall
  • Fire-polished rim and stem to provide long service life
  • Chemical resistant
  • White printing

Funnels comes with short, wide stem, and are useful for adding powdered chemical to reaction vessels.

Certifications: In acc. with ASTM E-1095 standards.

Specifications
  • Funnel O-Ø:
    150 mm
  • Seq:
    04
  • Stem O-Ø:
    31 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.