ビーカー、ローフォーム、Griffin
1500 ml, 165 mm, 120 mm, 200 - 1400 ml
Catalog # VWRU10754-962
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass. They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
Printed with white graduated scale and a durable marking area.
: Meets ASTM E960, E960-93.
Specifications
- 外径:120 mm
- 目盛り範囲:200 - 1400 ml
- 容量:1500 ml
- 高さ:165 mm
- Seq:09



