ビーカー、ローフォーム、Griffin
100 ml, 70 mm, 50 mm, 20 - 80 ml
Catalog # VWRU10754-948
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass. They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
Printed with white graduated scale and a durable marking area.
: Meets ASTM E960, E960-93.
Specifications
- 外径:50 mm
- 目盛り範囲:20 - 80 ml
- 容量:100 ml
- 高さ:70 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



