Order Entry
Japan
Orders LinkContactUsLinkComponent
ビーカー、ローフォーム、Griffin

ビーカー、ローフォーム、Griffin

400 ml, 106 mm, 77 mm, 25 - 325 ml
Catalog # VWRU10754-954
Supplier:   VWR Collection
ビーカー、ローフォーム、Griffin
Catalog # VWRU10754-954
Supplier:  VWR Collection
ビーカー、ローフォーム、Griffin
ビーカー、ローフォーム、Griffin

400 ml, 106 mm, 77 mm, 25 - 325 ml

Price
$65.08
Log in for availability
1 * 12 items
Product Details & Documents

VWR® low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass. They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics.

  • Double capacity scale
  • Uniform wall thickness
  • Very good chemical resistance
  • High temperature resistance

Printed with white graduated scale and a durable marking area.

Certifications: Meets ASTM E960, E960-93.

Specifications
  • 外径:
    77 mm
  • 目盛り範囲:
    25 - 325 ml
  • 容量:
    400 ml
  • 高さ:
    106 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.