VWR®, 濾過装置
With 1000 ml flask, 300 ml, Borosilicate glass 3.3
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Very good chemical resistance
- Very good temperature resistance
- Available with 1000 or 2000 ml flask
- Funnel with 300 or 500 ml capacity
All-glass filtration apparatus, with funnel, fritted base, cap, 47 mm Ø spring clamp and ground joint flask. This unit is recommended for general filtration. Applications include filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction discs. Support base has a sealed-in, coarse porosity, fritted disc.
Specifications
- 容量:300 ml
- 説明:With 1000 ml flask
- Material:Borosilicate glass 3.3
Accessories
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
- 511-0269Spring clamp, aluminium, 47 mm for filtration apparatusLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 511-0270Spare glass base and cap for filtration apparatus, 47 mmLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 511-0271Spare ground joint flask for filtration apparatus, 1000 ml capacityLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 511-0267Spare glass funnel 300 ml for filtration apparatus, borosilicate 3.3 glassLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 511-0268Spare glass funnel 500 ml for filtration apparatus, borosilicate 3.3 glassLog in for availability1 * 1 items
Product Information
- Catalog #説明AvailabilityPrice
- 511-0272Spare ground joint flask for filtration apparatus, 2000 ml capacityLog in for availability1 * 1 items
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



