Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, マルチウェル細胞培養プレート

96-well plates, round bottom, non-treated, Clear, 0,58 cm², 0,075 - 0,20 ml, +, 1/bag
Catalog # 734-2782
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, マルチウェル細胞培養プレート
Catalog # 734-2782
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, マルチウェル細胞培養プレート
VWR®, マルチウェル細胞培養プレート

96-well plates, round bottom, non-treated, Clear, 0,58 cm², 0,075 - 0,20 ml, +, 1/bag

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

VWR® multiwell cell culture plates are available with a choice of surface treatments.

  • Uniform well volume ensures an equal growth surface area
  • Well surface is smooth and free from striations to maximise usable growth area
  • Raised rims on wells with uniform rings on the lid to reduce evaporation
  • Single-position lid reduces the risk of cross-contamination and handling mistakes
  • Wells are labelled with alphanumeric code for easy identification
  • Suitable for use with all common instruments and automation
  • Sterilised by electron beam irradiation
  • Free from DNase and RNase, and non pyrogenic

Increased cell attachment surface treatment: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These plates are vacuum-gas plasma-treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture plates are ideal for applications where cell attachment is not desired.

Culture area = cm² per well.

 : ISO 13485:2003, ISO 9001:2008

 : Individually wrapped in peel-to-open paper/plastic blister packs.

Specifications
  • Packed:
    1/bag
  • Recommended working volume:
    0,075 - 0,20 ml
  • Sterile:
    +
  • Colour:
    Clear
  • 説明:
    96-well plates, round bottom, non-treated
  • Seq:
    21
  • Culture area:
    0,58 cm²
  • Cat. No.:
    734-2782
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact