Order Entry
Japan
Orders LinkContactUsLinkComponent
メスピペットピペット、クラスA

メスピペットピペット、クラスA

2 ml, ±0,006 ml, Orange, 345 mm
Catalog # VWRU10546-008
Supplier:   VWR Collection
メスピペットピペット、クラスA
Catalog # VWRU10546-008
Supplier:  VWR Collection
メスピペットピペット、クラスA
メスピペットピペット、クラスA

2 ml, ±0,006 ml, Orange, 345 mm

Price
$109.55
Log in for availability
1 * 6 items
Product Details & Documents

Borosilicate 3.3 expansion glass, class A.

  • Reusable
  • Colour coded for easy sorting

Calibrated at 20 °C to deliver. These pipettes are unserialised or batch certified.

Certifications: Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969. Pipettes are colour coded as per ASTM specification E1273.

Specifications
  • Colour code:
    Orange
  • 容量:
    2 ml
  • 長さ:
    345 mm
  • Seq:
    02
  • Tolerance:
    ±0,006 ml