VWR®, 研削ジャー
25 ml, Stainless steel, forensic applications, 6 mm, 10 ml
Catalog # 412-0264
Supplier: VWR Collection
Jump to:
Product Details & Documents
These grinding jars can be used with the VWR® mixer mill, beater.
Specifications
- 容量:25 ml
- Material:Stainless steel, forensic applications
- Seq:15
- Max. feed size:6 mm
- Sample volume:10 ml
Complementary Products
Product Information
- Catalog #説明AvailabilityPrice



