Order Entry
Japan
Orders LinkContactUsLinkComponent
 

メスピペットピペット、クラスA

10 ml, ±0,02 ml, Red, 440 mm
Catalog # VWRU10546-024
Supplier:   VWR Collection
メスピペットピペット、クラスA
Catalog # VWRU10546-024
Supplier:  VWR Collection
メスピペットピペット、クラスA
メスピペットピペット、クラスA

10 ml, ±0,02 ml, Red, 440 mm

Price
Inquire For Price
Log in for availability
1 * 12 items
Product Details & Documents

Borosilicate 3.3 expansion glass, class A.

  • Reusable
  • Colour coded for easy sorting

Calibrated at 20 °C to deliver. These pipettes are unserialised or batch certified.

 : Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969. Pipettes are colour coded as per ASTM specification E1273.

Specifications
  • Colour code:
    Red
  • 容量:
    10 ml
  • 長さ:
    440 mm
  • Seq:
    07
  • Tolerance:
    ±0,02 ml