Zorbaxシリカ, HPLCカラム
Analytical, Silica, 70 Å, 5 µm, 3,20 mm, 10 mm
ZSIL-10C5-SK
: HICHROM
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process.
- Spherical porous silica
- Narrow particles and pore size distribution
- Robust with good batch to batch reproducibility
The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
: Other dimensions columns and guard cartridges are available on request.
- カラム形式:Analytical
- 内径:3,20 mm
- 粒子サイズ:5 µm
- 細孔サイズ:70 Å
- 長さ:10 mm
- Seq:31
- Phase:Silica
- Cat. No.:ZSIL-10C5-SK
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact



