Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Mega, 試験管ラック

VWR® Mega, 試験管ラック

Double size, 13 mm, White, 432, 5 - 7 ml, 673×235×90 mm
Catalog # 212-0661
Supplier:   VWR Collection
VWR® Mega, 試験管ラック
Catalog # 212-0661
Supplier:  VWR Collection
VWR® Mega, 試験管ラック
VWR® Mega, 試験管ラック

Double size, 13 mm, White, 432, 5 - 7 ml, 673×235×90 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

High capacity storage for your tubes.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks
  • Autoclavable

Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.

Specifications
  • For tubes:
    5 - 7 ml
  • 穴の直径:
    13 mm
  • 穴の数:
    432
  • Colour:
    White
  • 説明:
    Double size
  • Seq:
    7
  • W×D×H:
    673×235×90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.