Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Mega, 試験管ラック

VWR® Mega, 試験管ラック

Double size, 13 mm, Blue, 432, 5 - 7 ml, 673×235×90 mm
Catalog # 212-0660
Supplier:   VWR Collection
VWR® Mega, 試験管ラック
Catalog # 212-0660
Supplier:  VWR Collection
VWR® Mega, 試験管ラック
VWR® Mega, 試験管ラック

Double size, 13 mm, Blue, 432, 5 - 7 ml, 673×235×90 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

High capacity storage for your tubes.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks
  • Autoclavable

Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.

Specifications
  • For tubes:
    5 - 7 ml
  • 穴の直径:
    13 mm
  • 穴の数:
    432
  • Colour:
    Blue
  • 説明:
    Double size
  • Seq:
    8
  • W×D×H:
    673×235×90 mm