Order Entry
Japan
Orders LinkContactUsLinkComponent
 

精密天びん、Sシリーズ

S123, 120 g, 0,001 g, Ø 80 mm, ±3 mg
Catalog # 611-3364
Supplier:   VWR Collection
精密天びん、Sシリーズ
Catalog # 611-3364
Supplier:  VWR Collection
精密天びん、Sシリーズ

S123, 120 g, 0,001 g, Ø 80 mm, ±3 mg

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The S series precision balances combine design and quality, the series incorporates all the features of higher specification models in a portable balance with a small footprint. The sophisticated software and high-performance load cell give these balances a maximum capacity of 4200 g.

  • High resolution load cell weighing system
  • External calibration
  • LCD with backlight with adjustable contrast
  • Under hook weighing
  • Plastic protective cover
  • Operation with internal accumulator

These balances have a database and many embedded advanced features which are ideal for use in laboratory, research departments, formulation and quality control applications.

 : Supplied with a factory calibration certificate.

Specifications
  • モデル:
    S123
  • パン/プラットフォームサイズ:
    Ø 80 mm
  • Seq:
    01
  • Readability:
    0,001 g
  • Weighing cap.:
    120 g
  • Linearity:
    ±3 mg