精密天びん、Sシリーズ
S203, 210 g, 0,001 g, Ø 80 mm, ±3 mg
Catalog # 611-3357
Supplier: VWR Collection
Jump to:
Product Details & Documents
The S series precision balances combine design and quality, the series incorporates all the features of higher specification models in a portable balance with a small footprint. The sophisticated software and high-performance load cell give these balances a maximum capacity of 4200 g.
- High resolution load cell weighing system
- External calibration
- LCD with backlight with adjustable contrast
- Under hook weighing
- Plastic protective cover
- Operation with internal accumulator
These balances have a database and many embedded advanced features which are ideal for use in laboratory, research departments, formulation and quality control applications.
Delivery information: Supplied with a factory calibration certificate.
Documents
VWR® for Weighing
Product Literature
Specifications
- モデル:S203
- パン/プラットフォームサイズ:Ø 80 mm
- Seq:02
- Readability:0,001 g
- Weighing cap.:210 g
- Linearity:±3 mg



