精密天びん、Sシリーズ
S303, 310 g, 0,001 g, Ø 80 mm, ±3 mg
Catalog # 611-3352
Supplier: VWR Collection
Jump to:
Product Details & Documents
The S series precision balances combine design and quality, the series incorporates all the features of higher specification models in a portable balance with a small footprint. The sophisticated software and high-performance load cell give these balances a maximum capacity of 4200 g.
- High resolution load cell weighing system
- External calibration
- LCD with backlight with adjustable contrast
- Under hook weighing
- Plastic protective cover
- Operation with internal accumulator
These balances have a database and many embedded advanced features which are ideal for use in laboratory, research departments, formulation and quality control applications.
納品情報: Supplied with a factory calibration certificate.
Documents
VWR® for Weighing
Product Literature
Specifications
- モデル:S303
- パン/プラットフォームサイズ:Ø 80 mm
- Seq:03
- Readability:0,001 g
- Weighing cap.:310 g
- Linearity:±3 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



