VWR®, 高性能ブレンダーバッグ
Product Details & Documents
Complete range of bags, sterile and alimentary certified, for safe and quick preparation of solid samples before microbiological and chemical analysis. Bags are resistant for three minutes blending (frequency 4 t/second). They fit all conventional 400 ml laboratory blenders, and are adapted to all samples.
- Can resist to high temperature from –40 to +80 °C
- Can be frozen
- Gamma irradiated: No risk of cross-contamination (the red sticker on every box serves as a qualitative indicator of gamma ray processing)
- Colour-change label when sterile: Red colour, for easy sterilisation identification
- Approved for food contact
Plain blender bag: Sterile, flexible and transparent bag compatible with any laboratory blender. High quality of raw material: Pure natural polyolefin (polyethylene).
Bag with lateral filter: Non woven filter with porosity <250 µm in a reinforced multi-coated complex which is ideal for homogenising fibrous samples.
Bag with full page filter: Calibrated micro perforated filter with 280 µm porosity which is ideal for homogenising pasty samples.
In compliance with ISO 7218/6887- 1/FDA - BAM.
Sterilisation in compliance with the GMP of quality assurance and current legislation, we attest that treatment by gamma rays has been made.
Specifications
- Packed:10 bags of 50
- 容量:400 ml
- 説明:Bags with full page micro perforated filter
- Seq:05
- W×L:190×300 mm



