Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 高性能ブレンダーバッグ

VWR®, 高性能ブレンダーバッグ

Bags with lateral non woven filter, 400 ml, 10 bags of 50, 190×300 mm
Catalog # 129-1105
Supplier:   VWR Collection
VWR®, 高性能ブレンダーバッグ
Catalog # 129-1105
Supplier:  VWR Collection
VWR®, 高性能ブレンダーバッグ
VWR®, 高性能ブレンダーバッグ

Bags with lateral non woven filter, 400 ml, 10 bags of 50, 190×300 mm

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

Complete range of bags, sterile and alimentary certified, for safe and quick preparation of solid samples before microbiological and chemical analysis. Bags are resistant for three minutes blending (frequency 4 t/second). They fit all conventional 400 ml laboratory blenders, and are adapted to all samples.

  • Can resist to high temperature from –40 to +80 °C
  • Can be frozen
  • Gamma irradiated: No risk of cross-contamination (the red sticker on every box serves as a qualitative indicator of gamma ray processing)
  • Colour-change label when sterile: Red colour, for easy sterilisation identification
  • Approved for food contact

Plain blender bag: Sterile, flexible and transparent bag compatible with any laboratory blender. High quality of raw material: Pure natural polyolefin (polyethylene).

Bag with lateral filter: Non woven filter with porosity <250 µm in a reinforced multi-coated complex which is ideal for homogenising fibrous samples.

Bag with full page filter: Calibrated micro perforated filter with 280 µm porosity which is ideal for homogenising pasty samples.

In compliance with ISO 7218/6887- 1/FDA - BAM.
Sterilisation in compliance with the GMP of quality assurance and current legislation, we attest that treatment by gamma rays has been made.

Specifications
  • Packed:
    10 bags of 50
  • 容量:
    400 ml
  • 説明:
    Bags with lateral non woven filter
  • Seq:
    04
  • W×L:
    190×300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.