Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 高性能ブレンダーバッグ

VWR®, 高性能ブレンダーバッグ

Bags with lateral non woven filter, 400 ml, 20 bags of 25, 190×300 mm
Catalog # 129-1104
Supplier:   VWR Collection
VWR®, 高性能ブレンダーバッグ
Catalog # 129-1104
Supplier:  VWR Collection
VWR®, 高性能ブレンダーバッグ
VWR®, 高性能ブレンダーバッグ

Bags with lateral non woven filter, 400 ml, 20 bags of 25, 190×300 mm

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

Complete range of bags, sterile and alimentary certified, for safe and quick preparation of solid samples before microbiological and chemical analysis. Bags are resistant for three minutes blending (frequency 4 t/second). They fit all conventional 400 ml laboratory blenders, and are adapted to all samples.

  • Can resist to high temperature from –40 to +80 °C
  • Can be frozen
  • Gamma irradiated: No risk of cross-contamination (the red sticker on every box serves as a qualitative indicator of gamma ray processing)
  • Colour-change label when sterile: Red colour, for easy sterilisation identification
  • Approved for food contact

Plain blender bag: Sterile, flexible and transparent bag compatible with any laboratory blender. High quality of raw material: Pure natural polyolefin (polyethylene).

Bag with lateral filter: Non woven filter with porosity <250 µm in a reinforced multi-coated complex which is ideal for homogenising fibrous samples.

Bag with full page filter: Calibrated micro perforated filter with 280 µm porosity which is ideal for homogenising pasty samples.

In compliance with ISO 7218/6887- 1/FDA - BAM.
Sterilisation in compliance with the GMP of quality assurance and current legislation, we attest that treatment by gamma rays has been made.

Specifications
  • Packed:
    20 bags of 25
  • 容量:
    400 ml
  • 説明:
    Bags with lateral non woven filter
  • Seq:
    03
  • W×L:
    190×300 mm