分光光度計キュベット、VWR®
Product Details & Documents
Cuvettes manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range. Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows.
- Far UV quartz
- Wavelength range of 170 to 2700 nm
- Matched sets available
- Fully heat-fused construction
In semi-micro cuvettes, the walls parallel to the light path are thickened, decreasing the sample chamber width to 4 mm.
Sub-micro cuvettes have a Z dimension that must be matched between the cell and the instrument to be used.
Three cover types are available: Flat lid, stopper, and screw cap. Flat lids and stoppers are made of polytetrafluoroethylene (PTFE). Stoppered cells feature a block fused to the top of the cell with a ground hole for the stopper, providing a more suitable seal for volatile liquids. Cells with screw caps can be used under anaerobic conditions and offer an air-tight fit. Cell 414004-054 features a closed-top polymer screw cap with a silicone rubber gasket. Cell 414004-055 features an open-top polymer screw cap with a silicone rubber septum.
Delivery information: Supplied with three cover types: Flat lid, stopper and screw cap − Flat lids and stoppers are made of PTFE.
Specifications
- Path length:1 mm
- Type:Standard rectangular
- 容量:350 µl
- Window material:Quartz
- 説明:Flat lid
- 高さ:45 mm
- Seq:03
- Range:170 - 2700 nm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



