Order Entry
Japan
Orders LinkContactUsLinkComponent
クリーンルーム用ワイパー, ポリエステル

クリーンルーム用ワイパー, ポリエステル

White, 305×305 mm, 150/bag
Catalog # VWRU414004-518
Supplier:   VWR Collection
クリーンルーム用ワイパー, ポリエステル
Catalog # VWRU414004-518
Supplier:  VWR Collection
クリーンルーム用ワイパー, ポリエステル
クリーンルーム用ワイパー, ポリエステル

White, 305×305 mm, 150/bag

Price
Inquire For Price
Log in for availability
1 * 900 items
Product Details & Documents

Durable wipers resist fibre release and abrasion under rigorous use, even when wiping rough surfaces.

  • 100% virgin, interlock knit polyester
  • Continuous filament
  • No-run material
  • Laser cut
  • Sealed edges

Laser cut wipers with sealed edges limit particles and fibres to an absolute minimum, ensuring excellent performance in environments that demand low levels of contaminants.

Made from 100% virgin-grade, continuous-filament polyester in a double-knit, no-run interlock pattern to provide maximum cleanliness and absorbency. Designed for cleaning surfaces and controlling spills in ISO Class 3 (FED-STD-209E Class 1/M1.5) or less critical environments.

Certifications: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers comply with RoHS 2002/95/EC.

包装: Packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers are vacuum-packed in solvent-safe, cleanroom-compatible polyethylene with a label on each inner bag.

Specifications
  • Packed:
    150/bag
  • Colour:
    White
  • 長さ×幅:
    305×305 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.