Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 屈折計、デジタルハンドヘルド

VWR®, 屈折計、デジタルハンドヘルド

Digital handheld refractometer, 0 − 95 °Bx, 1,33 − 1,54 nD
Catalog # 635-0723
Supplier:   VWR Collection
VWR®, 屈折計、デジタルハンドヘルド
Catalog # 635-0723
Supplier:  VWR Collection
VWR®, 屈折計、デジタルハンドヘルド
VWR®, 屈折計、デジタルハンドヘルド

Digital handheld refractometer, 0 − 95 °Bx, 1,33 − 1,54 nD

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Dual-scale handheld refractometers designed to provide ranges of Brix (sugar concentration) and refractive index measurements.

  • Optical glass prism and stainless steel dish to stabilise sample temperature
  • Simple zero calibration with distilled water
  • Automatic temperature compensation (ATC) to correct readings of water and sucrose solutions to 20 °C

納品情報: Supplied with two batteries and a battery indicator, multilingual guide and protective case.

Specifications
  • Range:
    0 − 95 °Bx
  • 説明:
    Digital handheld refractometer
  • Refractive index:
    1,33 − 1,54 nD
  • Cat. No.:
    635-0723
  • Accuracy:
    ±0,0003 nD; ±0,2 °Bx
  • W×D×H:
    55×120×35 mm
  • Measurement time:
    2 s
  • Weight:
    85 g
  • Resolution:
    0,1 °Bx; 0,0001 nD
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.