Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR® 滅菌サンプルバッグ

Bags with safety tabs, 1650 ml, 178×305 mm, 101 µm
Catalog # VWRU89085-554
Supplier:   VWR Collection
VWR® 滅菌サンプルバッグ
Catalog # VWRU89085-554
Supplier:  VWR Collection
VWR® 滅菌サンプルバッグ
VWR® 滅菌サンプルバッグ

Bags with safety tabs, 1650 ml, 178×305 mm, 101 µm

Price
$306.02
Log in for availability
1 * 250 items
Product Details & Documents

Bags made of pliant, highly resistant virgin polyethylene sterile tubing with no side seals

  • The closure provides the strongest, most secure seal
  • With white marking areas allow written notation

These sample bags are ideal for transportation and storage of solids, semi-solids, and liquids for environmental and carcass sampling, biomedical and pharmaceutical research, quality assurance procedures, food industry applications, and clinical and veterinary medicine.

They feature a wire closure for an airtight seal, and wide-sealed bottoms for added leakproof protection. To use, tear off perforated top, pull tabs to open bag, fill, grab ends of tape closure and pull shut, twirl bag three or four times to seal, and bend ends of closure inward to lock the seal.

 : Bags comply with EPA, FDA, USDA, and HACCP regulatory and industry requirements.

 : Note: Do not use with alcoholic substances or where temperature exceeds 100 °C (212 °F).

*The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • 容量:
    1650 ml
  • 説明:
    Bags with safety tabs
  • 長さ×幅:
    178×305 mm
  • Seq:
    22
  • 厚さ:
    101 µm