VWR®, 絶縁ガウン
White, 1150×1360 mm
Catalog # 113-8321
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable gowns, with back fastening, are made of non woven, breathable SMS fabric. Ideal for use in healthcare environments and hospitals.
- Long sleeves, knitted cuffs
- Round neck
- Ties on neck and waist
- Latex-free
Weight: 45 or 60 g/m²
Documents
CoC VWR® Isolation Gowns coc_VWRI113-8315_15220240 coc_VWRI113-8315_19120256 coc_VWRI113-8315_21120251 COC_VWRI113-8315_30920217
More
Food contact certificate F
Additional Product Details
TDS Isolation Gowns, SMS®, Blue, 45 g TDS Isolation Gowns, SMS®, Blue, 60 g TDS Isolation Gowns, SMS®, Green, 45 g TDS Isolation Gowns, SMS®, Green, 60 g TDS Isolation Gowns, SMS®, Pink 45 g
Datasheet
More
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Colour:White
- W×L:1150×1360 mm
- Cat. No.:113-8321
- Garment application:Medical|Clinical
- Gender:Unisex
- Closure type:Back fastening
- Weight:60 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



