VWR®, 実験用白衣、SPP、使い捨て
SPP 45 g/m², White, XXL
This disposable coat is made of non woven, laminated, SPP fabric.
- Tailored collar
- Press stud closure and open cuffs
- Two pockets
Suitable for use in ISO Class 5 + 6 cleanroom environments.
Weight: 45/30 g/m²
- 衣服のサイズ:XXL
- Colour:White
- 説明:SPP 45 g/m²
- Seq:04
- Cat. No.:113-8302
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Buttons
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



