VWR®, 実験用白衣、SPP、使い捨て
SPP 45 g/m², White, XL
Supplier: VWR Collection
Jump to:
Product Details & Documents
This disposable coat is made of non woven, laminated, SPP fabric.
- Tailored collar
- Press stud closure and open cuffs
- Two pockets
Suitable for use in ISO Class 5 + 6 cleanroom environments.
Weight: 45/30 g/m²
Specifications
- 衣服のサイズ:XL
- Colour:White
- 説明:SPP 45 g/m²
- Seq:03
- Cat. No.:113-8299
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Buttons



