VWR®, 作業着、PP、ディスポーザブル
Blue, L, 110 cm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Frocks made from PP, with tapered collar, and either press stud fastening or zip closure.
- No pockets
- Bound seams and elasticated wrists
Length for size XL: 1100 mm; 570 mm (sleeves).
Colour: White or blue
Weight: 40 g/m²
Documents
Specifications
- 衣服のサイズ:L
- Colour:Blue
- 長さ:110 cm
- Seq:02
- Cat. No.:113-8295
- Garment application:Laboratory|Food
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:40 g/m²



