VWR®, 作業着、PP、ディスポーザブル
White, XXL, 110 cm
Catalog # 113-8294
Supplier: VWR Collection
Jump to:
Product Details & Documents
Frocks made from PP, with tapered collar, and either press stud fastening or zip closure.
- No pockets
- Bound seams and elasticated wrists
Length for size XL: 1100 mm; 570 mm (sleeves).
Colour: White or blue
Weight: 40 g/m²
Documents
Specifications
- 衣服のサイズ:XXL
- Colour:White
- 長さ:110 cm
- Seq:05
- Cat. No.:113-8294
- Garment application:Laboratory|Food
- Pockets:Without pockets
- Closure type:Zip closure
- Weight:40 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



