VWR®, オーバーオール、PP製、フードなし
White, 3XL
Supplier: VWR Collection
Jump to:
Product Details & Documents
Overalls made from non woven PP. Ideal for non critical applications.
- Tapered collar, long sleeves and legs
- Bound seams and zip fastening
- Elasticated waist, wrist and ankles
Density: 40 g/m²
Colour: White
Specifications
- 衣服のサイズ:3XL
- Colour:White
- Seq:04
- Cat. No.:113-8292
- Model:Zip
- Garment application:General Purpose|Industrial
- Weight:40 g/m²



