VWR®, オーバーオール、PP製、フードなし
White, XL
Supplier: VWR Collection
Jump to:
Product Details & Documents
Overalls made from non woven PP. Ideal for non critical applications.
- Tapered collar, long sleeves and legs
- Bound seams and zip fastening
- Elasticated waist, wrist and ankles
Density: 40 g/m²
Colour: White
Specifications
- 衣服のサイズ:XL
- Colour:White
- Seq:02
- Cat. No.:113-8259
- Model:Zip
- Garment application:General Purpose|Industrial
- Weight:40 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



