VWR®, バイザー付きブーファントキャップ、PP、
Standard, Blue, 510 mm
Catalog # 113-8252
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bouffant caps made from non woven PP. For non critical applications.
- With visor (white or blue)
- Latex-free
- Available with mesh cap for use with long hair
Weight: 12 g/m².
: In bags.
Specifications
- 直径:510 mm
- Colour:Blue
- 説明:Standard
- Cat. No.:113-8252
- Garment application:Laboratory



