VWR®, バイザー付きブーファントキャップ、PP、
Standard, White, 510 mm
Catalog # 113-8251
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bouffant caps made from non woven PP. For non critical applications.
- With visor (white or blue)
- Latex-free
- Available with mesh cap for use with long hair
Weight: 12 g/m².
Packaging: In bags.
Specifications
- 直径:510 mm
- Colour:White
- 説明:Standard
- Cat. No.:113-8251
- Garment application:Laboratory
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



