VWR®, 漏斗、分析用
103,4 mm, 59,5 mm, 7,1 mm, 55 mm
Catalog # VWRU414004-275
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° for rapid filtration
- Outer ribs prevent air from being trapped under the filter paper
- Very good chemical and temperature resistance
Designed for use with standard filter paper. Cone angle 60°.
Specifications
- Funnel O-Ø:55 mm
- 長さ:103,4 mm
- Seq:06
- Stem O-Ø:7,1 mm
- Stem length:59,5 mm



