カラムクランプ, Talon®
Column clamp, 92 - 165 mm
Catalog # VWRU21572-192
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel. These multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects. A large, flat thumbscrew/worm drive permits maximum tightening or removing in minimum time.
- Corrosion resistant
- Easily adjustable
- With 211 mm extension arm
Ordering information: An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
- Spanning width:92 - 165 mm
- 説明:Column clamp
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



