サンプルバッグ、Sample Sak™、VWR®
127×76×228 mm
Catalog # VWRU11216-002
Supplier: VWR Collection
Jump to:
Product Details & Documents
Ideal for collection and transport containers for powder and granular samples including grain, seeds, feeds, coffee, powdered soaps, and even damp soil.
- For solid and semi-solid samples
- Heat-sealed
- Imprinted writing area
- Lined with 1,25 mm polyethylene
- Machine finished white Kraft paper with tin tie tabs
Constructed of 22,7 kg white Kraft paper. Imprinted on each bag is a personalised area for recording sample data and date.
Specifications
- Seq:02
- W×D×H:127×76×228 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



