VWR®, 細胞培養用インサートプレート、PET
24-well insert plate, 0,33 cm², 0,6 ml, Translucent, 6,5 mm, 4 plates, 12 inserts each, 0,4 µm
Catalog # 734-2746
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polyester, sterile, with lid. These insert plates feature a thin, microscopically transparent polyester membrane that is tissue culture-treated for optimal cell attachment and growth.
- Provides excellent cell visibility under phase-contrast microscopy
- Allows assessment of cell viability and monolayer formation
- Can be assembled with 6-, 12- and 24-well plates
- Available in five pore sizes from 0,1 to 8,0 µm
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
Certifications: ISO 9001, ISO 13485.
Packaging: Individually packed in recyclable PET.
Caution: Inserts are not autoclavable.
Specifications
- Membrane:Translucent
- Packed:4 plates, 12 inserts each
- 細孔サイズ:0,4 µm
- Recommended working volume:0,6 ml
- 説明:24-well insert plate
- Seq:16
- Culture area:0,33 cm²
- Membrane Ø:6,5 mm
- Cat. No.:734-2746
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



