VWR®, 細胞培養用インサートプレート、PC
24-well insert plate, 0,33 cm², 0,6 ml, Transparent, 6,5 mm, 12/plate, 4 plates/case, 5,0 µm
734-2745
PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.
- Treated for optimal cell attachment
- Assembled with well plates
- Resistant to most fixing and staining agents
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
: ISO 9001, ISO 13485.
: Individually packed in recyclable PET.
: Inserts are not autoclavable.
- Membrane:Transparent
- Packed:12/plate, 4 plates/case
- 細孔サイズ:5,0 µm
- Recommended working volume:0,6 ml
- 説明:24-well insert plate
- Seq:18
- Culture area:0,33 cm²
- Membrane Ø:6,5 mm
- Cat. No.:734-2745
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



