Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 細胞培養用インサートプレート、PC

VWR®, 細胞培養用インサートプレート、PC

24-well insert plate, 0,33 cm², 0,6 ml, Transparent, 6,5 mm, 12/plate, 4 plates/case, 3,0 µm
Catalog # 734-2743
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, 細胞培養用インサートプレート、PC
Catalog # 734-2743
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, 細胞培養用インサートプレート、PC
VWR®, 細胞培養用インサートプレート、PC

24-well insert plate, 0,33 cm², 0,6 ml, Transparent, 6,5 mm, 12/plate, 4 plates/case, 3,0 µm

Price
Inquire For Price
Log in for availability
1 * 48 items
Product Details & Documents

PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.

  • Treated for optimal cell attachment
  • Assembled with well plates
  • Resistant to most fixing and staining agents
  • Non pyrogenic
  • Sterilised by electron beam irradiation

Temperature range: –20 to +50 °C.

 : ISO 9001, ISO 13485.

 : Individually packed in recyclable PET.

 : Inserts are not autoclavable.

Specifications
  • Membrane:
    Transparent
  • Packed:
    12/plate, 4 plates/case
  • 細孔サイズ:
    3,0 µm
  • Recommended working volume:
    0,6 ml
  • 説明:
    24-well insert plate
  • Seq:
    16
  • Culture area:
    0,33 cm²
  • Membrane Ø:
    6,5 mm
  • Cat. No.:
    734-2743
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.