VWR®, 細胞培養用インサートプレート、PET
12-well insert plate, 1,12 cm², 1,5 ml, Transparent, 12 mm, 4 plates, 12 inserts each, 3,0 µm
Catalog # 734-2735
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polyester, sterile, with lid. These insert plates feature a thin, microscopically transparent polyester membrane that is tissue culture-treated for optimal cell attachment and growth.
- Provides excellent cell visibility under phase-contrast microscopy
- Allows assessment of cell viability and monolayer formation
- Can be assembled with 6-, 12- and 24-well plates
- Available in five pore sizes from 0,1 to 8,0 µm
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
Certifications: ISO 9001, ISO 13485.
包装: Individually packed in recyclable PET.
注意: Inserts are not autoclavable.
Specifications
- Membrane:Transparent
- Packed:4 plates, 12 inserts each
- 細孔サイズ:3,0 µm
- Recommended working volume:1,5 ml
- 説明:12-well insert plate
- Culture area:1,12 cm²
- Membrane Ø:12 mm
- Cat. No.:734-2735
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



