VWR®, 細胞培養用インサートプレート、PC
12-well insert plate, 1,12 cm², 1,5 ml, Transparent, 12 mm, 12/plate, 4 plates/case, 8,0 µm
Catalog # 734-2733
Supplier: VWR Collection
Jump to:
Product Details & Documents
PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.
- Treated for optimal cell attachment
- Assembled with well plates
- Resistant to most fixing and staining agents
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
Certifications: ISO 9001, ISO 13485.
包装: Individually packed in recyclable PET.
注意: Inserts are not autoclavable.
Specifications
- Membrane:Transparent
- Packed:12/plate, 4 plates/case
- 細孔サイズ:8,0 µm
- Recommended working volume:1,5 ml
- 説明:12-well insert plate
- Seq:11
- Culture area:1,12 cm²
- Membrane Ø:12 mm
- Cat. No.:734-2733
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



