Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 細胞培養用インサートプレート、PC

VWR®, 細胞培養用インサートプレート、PC

12-well insert plate, 1,12 cm², 1,5 ml, Translucent, 12 mm, 12/plate, 4 plates/case, 1,0 µm
Catalog # 734-2727
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, 細胞培養用インサートプレート、PC
Catalog # 734-2727
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, 細胞培養用インサートプレート、PC
VWR®, 細胞培養用インサートプレート、PC

12-well insert plate, 1,12 cm², 1,5 ml, Translucent, 12 mm, 12/plate, 4 plates/case, 1,0 µm

Price
Inquire For Price
Log in for availability
1 * 48 items
Product Details & Documents

PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.

  • Treated for optimal cell attachment
  • Assembled with well plates
  • Resistant to most fixing and staining agents
  • Non pyrogenic
  • Sterilised by electron beam irradiation

Temperature range: –20 to +50 °C.

Certifications: ISO 9001, ISO 13485.

Packaging: Individually packed in recyclable PET.

Caution: Inserts are not autoclavable.

Specifications
  • Membrane:
    Translucent
  • Packed:
    12/plate, 4 plates/case
  • 細孔サイズ:
    1,0 µm
  • Recommended working volume:
    1,5 ml
  • 説明:
    12-well insert plate
  • Seq:
    09
  • Culture area:
    1,12 cm²
  • Membrane Ø:
    12 mm
  • Cat. No.:
    734-2727
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact