VWR®, 細胞培養用インサートプレート、PC
6-well insert plate, 4,67 cm², 2,6 ml, Transparent, 24 mm, 6/plate, 4 plates/case, 3,0 µm
734-2721
PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.
- Treated for optimal cell attachment
- Assembled with well plates
- Resistant to most fixing and staining agents
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
: ISO 9001, ISO 13485.
: Individually packed in recyclable PET.
: Inserts are not autoclavable.
- Membrane:Transparent
- Packed:6/plate, 4 plates/case
- 細孔サイズ:3,0 µm
- Recommended working volume:2,6 ml
- 説明:6-well insert plate
- Seq:04
- Culture area:4,67 cm²
- Membrane Ø:24 mm
- Cat. No.:734-2721
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



