VWR®, 細胞培養用インサートプレート、PC
6-well insert plate, 4,67 cm², 2,6 ml, Translucent, 24 mm, 6/plate, 4 plates/case, 0,4 µm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.
- Treated for optimal cell attachment
- Assembled with well plates
- Resistant to most fixing and staining agents
- Non pyrogenic
- Sterilised by electron beam irradiation
Temperature range: –20 to +50 °C.
Certifications: ISO 9001, ISO 13485.
Packaging: Individually packed in recyclable PET.
Caution: Inserts are not autoclavable.
Specifications
- Membrane:Translucent
- Packed:6/plate, 4 plates/case
- 細孔サイズ:0,4 µm
- Recommended working volume:2,6 ml
- 説明:6-well insert plate
- Seq:02
- Culture area:4,67 cm²
- Membrane Ø:24 mm
- Cat. No.:734-2720
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



