VWR®, 実験用ボトル、ワイドネック
1000 ml, With LDPE screw cap, GL 80, 105×105×185 mm, Amber
Catalog # 215-3748
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bottles constructed of borosilicate 3.3 glass, in clear or amber.
- Excellent chemical resistance, high temperature resistance
- 80 mm opening allows easy cleaning
- Minimal thermal expansion giving relatively high resistance to temperature changes
The large opening can even accommodate large volume funnels, giving easy access to scoops or spatulas.
Amber to protect light-sensitive materials.
Certifications: In compliance with DIN ISO 4796-1 standards.
Delivery information: Supplied with screw cap and pouring ring.
Packaging: The bottles are packed in shrinked-wrapped modules.
Documents
Specifications
- Thread:GL 80
- 容量:1000 ml
- Colour:Amber
- 説明:With LDPE screw cap
- Seq:06
- W×D×H:105×105×185 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



