VWR®, 実験用ボトル、ワイドネック
500 ml, With LDPE screw cap, GL 80, 94×94×139 mm, Amber
Catalog # 215-3747
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bottles constructed of borosilicate 3.3 glass, in clear or amber.
- Excellent chemical resistance, high temperature resistance
- 80 mm opening allows easy cleaning
- Minimal thermal expansion giving relatively high resistance to temperature changes
The large opening can even accommodate large volume funnels, giving easy access to scoops or spatulas.
Amber to protect light-sensitive materials.
Certifications: In compliance with DIN ISO 4796-1 standards.
納品情報: Supplied with screw cap and pouring ring.
包装: The bottles are packed in shrinked-wrapped modules.
Documents
Specifications
- Thread:GL 80
- 容量:500 ml
- Colour:Amber
- 説明:With LDPE screw cap
- Seq:05
- W×D×H:94×94×139 mm



