VWR®, 実験用ボトル、ワイドネック
2000 ml, With PP screw cap, GL 80, 115×115×258 mm, Clear
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bottles constructed of borosilicate 3.3 glass, in clear or amber.
- Excellent chemical resistance, high temperature resistance
- 80 mm opening allows easy cleaning
- Minimal thermal expansion giving relatively high resistance to temperature changes
The large opening can even accommodate large volume funnels, giving easy access to scoops or spatulas.
Amber to protect light-sensitive materials.
Certifications: In compliance with DIN ISO 4796-1 standards.
納品情報: Supplied with screw cap and pouring ring.
包装: The bottles are packed in shrinked-wrapped modules.
Documents
Specifications
- Thread:GL 80
- 容量:2000 ml
- Colour:Clear
- 説明:With PP screw cap
- Seq:03
- W×D×H:115×115×258 mm



